0 items

Anvil Cast Iron Flange

BCICF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Class 125
ASME Specifications
ASME B16.1
Coating
Black
End Connection 1
Flanged
End Connection 2
FNPT
End Connections
Flanged x FNPT
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Cast Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
Type
Companion Flange

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday