0 items

Anvil Cast Iron Galvanized Ceiling Plate

GG395

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • One machine screw

SPECIFICATIONS

ADA Compliant
No
Fits Pipe Size
1/2 in
Height
1 in
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday