Anvil Double Bolt Pipe Clamp

G295

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP69
Color Finish
Black
FM Approved
No
Fits Pipe Size
1-1/2 in
Length
7-1/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
UL Listed
No
Width
1-1/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday