3/4 x 1/2 in. Hot Dipped Galvanized Ductile Iron C-Clamp Beam Clamp

You last purchased this on
 
AnvilStrut

Fig 92 3/4 x 1/2 in. Hot Dipped Galvanized Ductile Iron C-Clamp Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 92 3/4 x 1/2 in. Hot Dipped Galvanized Ductile Iron C-Clamp Beam Clamp

  • Fast #
  • Part #AG92D
  • Item #3940071
  • Manufacturer Part #0560009110
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Secured in place by a cup-pointed Set Screw tightened against the flange
  • A Jam Nut is provided for tightening the Set Screw against the Body Casting
  • They may be attached to horizontal flanges of structural members in either the top beam or bottom beam positions
  • Can be used with Fig 89X retaining clip for seismic applications
  • Thru tapping of the body casting permits extended adjustment of the threaded rod
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Seismic
Coating:
Hot Dipped Galvanized
Collection:
Fig 92
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Height:
1-13/16 in
Length:
1-3/4 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
Material:
Ductile Iron
Product Type:
C-Clamp
Rod Size (in):
1/2 in
UL Listed:
Yes
Weight:
0.63 lb
Width:
1-1/16 in
Work Load Limit:
950 lb