12 x 8 in. Carbon Steel Adjustable Pipe Saddle Support in Black
Figure 192 12 x 8 in. Carbon Steel Adjustable Pipe Saddle Support in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 69
- Application:
- Stationary Piping
- Collection:
- Figure 192
- Color Finish Name:
- Black
- Fits Pipe Size:
- 12 in
- Length:
- 2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Pipe Saddle Support
- Rod Size (in):
- 1-1/4 in
- Thread Length:
- 8
- Weight:
- 11.8 lb
- Width:
- 1/2 in