0 items

Anvil Flanged 125# Galvanized Cast Iron Reducing Tee

GCIF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 4 in x 4 in
Fitting Type
Reducing
Material
Cast Iron
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday