Anvil Figure 69 Galvanized Adjustable Band Hanger

GG69

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP 58, ANSI SP 69
Application
Non-Insulated Pipes, Stationary Piping
Coating
Pre-Galvanized
Collection
Figure 69
FM Approved
Yes
Fits Pipe Size
8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Maximum Temperature
450
Product Type
Adjustable, Clevis Hanger, Nut
Rod Size In
1/2 in
UL Listed
Yes
Work Load Limit
1000

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday