0 items

Anvil Galvanized Carbon Steel Medium Pipe Clamp

GG212

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Coating
Galvanized
Fits Pipe Size
1 in
Length
3-9/16 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday