0 items

Anvil Galvanized Carbon Steel Rod Coupling Less Sight Hole

GG135E

  • SIZE
  • PRICE

DESCRIPTION

  • Straight less sight-hole

SPECIFICATIONS

Coating
Galvanized
End Connection 1
NPS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
1-1/8 in
Material
Carbon Steel
Size
3/8 in x 3/8 in
Width
5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday