0 items

Anvil Grooved x Threaded Cast Iron 90 Degree Elbow

GGSE5

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Black
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No
Pressure Class
300#
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday