1/2 in. Ductile Iron Grooved Check Valve

You last purchased this on
 
AnvilStrut

1/2 in. Ductile Iron Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1/2 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #GF289D
  • Item #500757
  • Manufacturer Part #F789
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Disc Material:
EPDM
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Check Valve