Medium Bracket Black
Medium Bracket Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Color Finish Name:
- Black
- Height:
- 18 in
- Length:
- 12 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Type:
- G195G
- Width:
- 4 in