0 items

Anvil NPS 250# Black Cast Iron Tee

BCIXT

  • SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
NPS
End Connection 2
NPS
End Connection 3
NPS
End Connections
NPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
3/4 in
Material
Cast Iron
Origin
Domestic
Pressure Class
250#
Schedule Class
Extra Heavy
Size
1-1/4 in x 1-1/4 in x 3/4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday