0 items

Anvil NPS x Female Galvanized Cast Iron 90 Degree Elbow

GDST9

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
End Connection 1
NPS
End Connection 2
Female
End Connections
NPS x Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday