Anvil Swivel Carbon Steel and Black Malleable Iron Adjustable Split Ring

G104

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Color Finish
Black
End Connection 1
Swivel
End Connections
Swivel
FM Approved
No
Fits Pipe Size
3/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel, Malleable Iron
Maximum Temperature
450
UL Listed
Yes
Work Load Limit
300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday