30 gal. Heavy Duty 15 kW Commercial Electric Water Heater
Custom Xi™ 30 gal. Heavy Duty 15 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 gal
- Collection:
- Custom Xi™
- Diameter:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Lining of Tank:
- Permaglas®
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 15 kW