119 gal Solar Water Heater

Part #ASUN120261882000  |  Item #2037969  |  Manufacturer Part #100123522

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for installation as a part of a direct (open loop) solar water heating system or for use with external heat exchangers in closed loop systems
  • Multiple connection options for installation flexibility
  • The 4500W heating element's long lasting low-watt density design spreads wattage over larger surface area to prolong element life and maximize efficiency and is prewired for surface mount temperature sensor (sensor supplied separately)
  • Permaglas® glasslined steel tank patented glass lining protects against corrosion to maximize tank life
  • The 2" thick "environmentally friendly" non CFC foam insulation (R16 value) reduces standby heat loss
  • CoreGard™ aluminum anode rod with stainless steel core protects tank against corrosion
  • Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup to maximize hot water output and is made from long lasting PEX cross linked polyment
  • CSA certified and ASME rated T&P relief valve, factory installed
  • Durable, tamper resistant brass drain valve
  • Six-year limited tank and parts warranty

Specifications

Application: Residential

CSA Certified: CSA C22.2

Capacity: 119 gal

Diameter: 28 in

Drain Valve Material: Brass

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 63-1/4 in

Lining of Tank: Permaglas®

Material: Aluminum

Number Of Elements: 1

Phase: Single Phase

Power Source: [Electric, Solar]

R value: R16

UL Listed: Yes

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Solar

Watts: 4.5