119 gal Vertical Storage Tank

Part #ATJV120M000000Y00  |  Item #190569  |  Manufacturer Part #100123634

$ 2,600.00 EACH
(Pricing is for 119 gal)

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
  • Heavy gauge steel jacket with baked enamel finish
  • Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Working pressure of 160 psi
  • High density foam insulation saves energy, helps reduce standby heat loss
  • Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)

Specifications

ASME Specifications: ASME HLW

Application: [Commercial, Potable Water]

Capacity: 119 gal

Coating: Glass

Diameter: 29-3/8 in

End Connection 1: NPT

End Connection Location: Top

End Connections: NPT

FM Approved: No

Height: 62 in

IAPMO Listed: No

Material: [Magnesium, Steel]

Maximum Pressure: 160 psi

Maximum Temperature: 180

UL Listed: No

Water Heater Type: Storage Tank