A.O. Smith 125 psi Storage Tank

ATA000000000

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASME and National Board Certification sheets furnished upon request
  • Five-year limited tank warranty
  • Magnesium anodes for extra protection against corrosion
  • Permaglas® glass lining - all internal surfaces exposed to water are glass lined per ASME HLW procedures, using an NSF approved glass lining compound and glass is highly resistant to effects of temperature, corrosion and electrolysis
  • Tanks tested at pressures assigned in accordance with working pressures to each size tank

SPECIFICATIONS

ASME Specifications
Yes
Capacity
200 gal
Diameter
30 in
Height
30 in
Maximum Pressure
125 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday