175 gal. Vertical Storage Tank

You last purchased this on
 
A.O. Smith

175 gal. Vertical Storage Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

175 gal. Vertical Storage Tank

  • Fast #
  • Part #ATJV200M000000000
  • Item #1716526
  • Manufacturer Part #100123647
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy gauge steel jacket with baked enamel finish
  • Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
  • Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
  • Model has 2" foam insulation
  • Working pressure of 160 psi
  • Requires Certification

Specifications

ASME:
ASME HLW
Capacity:
175 gal
Connection Type:
NPT
Diameter:
32 in
End Connection Location:
Top
FM Approved:
No
Height:
77 in
IAPMO Listed -:
No
Material:
Steel
Maximum Temperature:
180
Pressure - Maximum:
160 psi
Product Type:
Storage Tank
UL Listed:
No