199 MBH Outdoor Non-condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227723
199 MBH Outdoor Non-condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low Nox emissions
- Heat exchanger is constructed of commercial grade copper
- Maximum flow rates up to 10.0 gpm
- Easy link up to 4 units with no additional parts or accessories needed
- Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year limited warranty on all parts
- Safety features include built in freeze protection, manual reset hi limit (up to 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, flame sensor
- Easily convertible from natural gas to propane with supplied kit
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Condensing:
- No
- Depth:
- 9-1/2 in
- Energy Star Compliant:
- No
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical Mount, Horizontal Mount
- MBH:
- 199
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.8
- Vent Type:
- Power Vent/Power Direct Vent
- Water Heater Type:
- Tankless
- Width:
- 13-3/4 in