200 gal. Storage Tank

Part #AT200S000000000  |  Item #458556  |  Manufacturer Part #100123673

$ 7,082.00 EACH

Capacity:

200 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Permaglas® glass lining - all internal surfaces exposed to water are glass lined per ASME HLW procedures, using an NSF approved glass lining compound and glass is highly resistant to effects of temperature, corrosion and electrolysis
  • Magnesium anodes for extra protection against corrosion
  • Tanks tested at pressures assigned in accordance with working pressures to each size tank
  • ASME and National Board Certification sheets furnished upon request
  • Five-year limited tank warranty

Specifications

Capacity: 200 gal

Diameter: 30 in

Height: 30 in

Length: 72 in

Maximum Pressure: 150 psi

Water Heater Capacity Range: Greater than 100 gal

Width: 30 in