200 gal. Vertical Storage Tank
200 gal. Vertical Storage Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Working pressure of 160 psi
- Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
- Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
- High density foam insulation saves energy, helps reduce standby heat loss
Specifications
- Capacity:
- 200 gal
- Diameter:
- 36 in
- Pressure - Maximum:
- 126 psi
- Product Type:
- Storage Tank