A.O. Smith

46-3/4 in. 30 gal 120V 3kW Residential Tall Electric Water Heater

Part #AMHE630H030D3M  |  Manufacturer Part #100296754

Capacity:

30 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 30 gal

Coating: Blue Diamond® Glass Coating

Diameter: 19 in

ETL Listed: No

End Connection 1: Female Hose

End Connection 2: Female Hose

End Connections: Female Hose

Energy Star Compliant: No

First Hour Rating: 50

GSA Approved: No

Height: 46-3/4 in

IAPMO Listed: No

Material: Magnesium, Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: No

Number Of Elements: 2

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 120V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 3