A.O. Smith

80 gal Light Duty 4.5kW Double Element Commercial Electric Water Heater

Part #ALTE80D10G023000  |  Manufacturer Part #100234588

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank interior is coated with glass specially designed by AO Smith for water heater use
  • Two 4.5 KW zinc plated copper sheathed elements are standard
  • Top mounted recessed junction box
  • COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, o
  • Enhanced flow brass drain valve
  • Maximum working pressure 150 psi
  • Factory installed CSA certified and ASME rated temperature and pressure relief valve
  • 3-year limited tank and 1-year limited parts

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 80 gal

Coating: Enamel

Diameter: 24 in

Energy Star Compliant: No

Height: 60-1/2 in

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 181

NSF Certified: No

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 120 to 181 Deg F

UL Listed: UL 1453

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Light Duty

Watts: 4.5