80 gal. Vertical Storage Tank
TJ-80S 80 gal. Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy gauge steel jacket with baked enamel finish
- Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
- Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
- High density foam insulation saves energy, helps reduce standby heat loss
- Working pressure of 160 psi
Specifications
- Capacity:
- 80 gal
- Collection:
- TJ-80S
- Diameter:
- 25-1/4 in
- Maximum Temperature:
- 180
- Product Type:
- Storage Tank