A.O. Smith Boiler 1000 MBH

AXWH100054N130000

Manufacturer Part #: 100122810

Input MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The all stainless steel water tube heat exchanger construction allows the XP water heater to operate in a continuous condensing mode while maximizing longevity and delivering thermal efficiencies as high as 99% when operating in low temp applications
  • A unique multi-burner design is control sequenced and modulated to produce turndown rates of up to 20:1
  • Precise temperature control and accurate load matching produce smooth system operation and eliminates wasteful short cycling and temperature overshooting
  • Advanced multi-burner, low Nox combustion technology
  • Complies with SCAQMD Rule 1146.2 for XWH1000 thru XWH2000 and Rule 1146.1 for XWH2600 and XWH 3400, and other air quality management districts with similar requirements for low Nox emissions
  • Advanced Sjola control with large touch screen user interface, factory standard with MODBUS protocol connections, the latest in energy saving algorithms
  • Utilizes leading edge multi pass water tube heat exchanger to maximize heat transfer
  • Direct vent up to 100 equivalent feet of pipe, sidewall or vertical

SPECIFICATIONS

AMP
30
ANSI Specifications
ANSI Z21.10.3
BTU
920000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
86-1/4 in
Ignition System
Direct Spark Ignition
Input MBH
1000 MBH
UL Listed
No
Volts
120V
Width
37 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday