A.O. Smith

Burkay® Commercial Gas Boiler 160 MBH Natural Gas

Part #AHW160M12N006000  |  Item #2754458  |  Manufacturer Part #100122593

$ 4,579.20 EACH

Input MBH :

160 MBH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Efficient copper coil combustion chamber - continuous coils of tightly wound copper tubing form a unique combustion chamber, water circulating thru the coils, around the flame, captures radiant heat which may otherwise be lost
  • High efficiency stainless steel burner was developed especially for A. O. Smith water heaters using the very latest burner principles
  • Forced water circulation improves system efficiency - water moving at 2' to 4' per second helps to prevent lime buildup and also scrubs extra heat from the copper coil combustion chamber
  • Automatic safety controls and electronic ignition - proven pilot ignition system provides came failure response in under 1 second, redundant high limit controls and gas valves assure safe shutoff in the event of overheating or came failure
  • Pressure relief valve - 125 psi
  • Main burner regulation - factory adjusted for gas required
  • Jacket prefinished with a bonderized coating followed by a baked on enamel finish
  • Certified by CSA International, according to ANSI Z21.10.3 and CSA 4.9 standards governing circulating water heaters

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 160000

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.9

Collection: Burkay®

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 50-1/8 in

Ignition System: Electronic Ignition

Input MBH : 160 MBH

Length: 26-11/16 in

Material: Copper

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1 in

Type: AHW160M12N006000

UL Listed: No

Width: 20-3/4 in