Commercial Gas Boiler 201 MBH Natural Gas
Burkay® Commercial Gas Boiler 201 MBH Natural Gas
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High efficiency stainless steel burner was developed especially for A. O. Smith water heaters using the very latest burner principles
- Forced water circulation improves system efficiency - water moving at 2' to 4' per second helps to prevent lime buildup and also scrubs extra heat from the copper coil combustion chamber
- Efficient copper coil combustion chamber - continuous coils of tightly wound copper tubing form a unique combustion chamber, water circulating thru the coils, around the flame, captures radiant heat which may otherwise be lost
- Jacket is prefinished with a bonderized coating followed by a baked on enamel finish
- Pressure relief valve - 125 psi
- Main burner regulation - factory adjusted for gas required
- Patented thermal balancer functions as a pump shut off delay switch
- Automatic safety controls and electronic ignition - proven pilot ignition system provides came failure response in under 1 second, redundant high limit controls and gas valves assure safe shutoff in the event of overheating or came failure
- Design certified by CSA International, according to ANSI Z21.10.3 and CSA 4.9 standards governing circulating water heaters
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 201000
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Burkay®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 53-1/4 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 201 MBH
- Length:
- 26-11/16 in
- Material:
- Copper
- Media:
- Hot Water
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Width:
- 20-3/4 in