Commercial Gas Boiler 500 MBH Natural Gas

You last purchased this on
 
A.O. Smith

Burkay® Genesis Commercial Gas Boiler 500 MBH Natural Gas

  • Fast #
  • Part #AGWH50000N100000
  • Item #4711911
  • Manufacturer Part #100122857
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Burkay® Genesis Commercial Gas Boiler 500 MBH Natural Gas

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electronic control with precise temperature management - controls every electrical water heater function, including pump operation and main burner ignition, delivers precise temperature management, with 1° -/+ accuracy
  • Stage gas firing system prevents short cycling and ensures smooth operation which saves fuel and extends product life
  • Provides a near condensing 85% thermal efficiency, outstanding venting flexibility, space saving stackable design and a clean burning fan assisted combustion system with low Nox emissions that meet the most stringent California standards
  • Five-year limited heat exchanger warranty
  • Optional stack rack (sold seperately) allows 1 unit to be stacked on top of another, doubling output within the footprint of a single unit
  • Factory start-up included
  • Copper finned tube heat exchanger - gasketless glasslined headers and copper finned tubes with extruded integral fins deliver exceptional heat transfer
  • Meets SCAQMD Rule 1146.2 air quality standards for ultra low Nox operation
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
500000
Boiler Type:
Water Boiler
Coating:
Galvanized
Collection:
Burkay® Genesis
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
31-1/2 in
Ignition System:
Hot Surface Ignition
Input (MBH):
500 MBH
Length:
54-1/4 in
Material:
Steel
Media:
Hot Water
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in
UL Listed:
No
Width:
22-1/4 in