Burkay® Genesis Commercial Gas Boiler 750 MBH Natural Gas

Part #AGWH75000N101000  |  Item #7165790  |  Manufacturer Part #100227669

$ 15,598.00 EACH

Input MBH :

750 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial

Boiler Type: Gas

Collection: Burkay® Genesis

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 31-1/2 in

Ignition System: Hot Surface Ignition

Input MBH : 750 MBH

Length: 72-7/8 in

Material: Galvanized Steel

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Type: AGWH75000N101000