119 gal. 9kW 480V 3-Phase Aluminum, Steel and Glass Upright Water Heater
Conservationist® 119 gal. 9kW 480V 3-Phase Aluminum, Steel and Glass Upright Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
- Patented elements provide long life and superior scaling resistance
- Designed for use as a recovery heater having its own storage tank
- One temperature control and manual reset high temperature shut off per element
- Standard voltages
- Factory installed terminal block
- Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
- Glass lined tank
- Three year limited tank and 1 year limited parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- AMP:
- 18.8
- ANSI:
- ANSI Z21.22
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.1
- Capacity:
- 119 gal
- Collection:
- Conservationist®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 29-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Height:
- 62-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- MBH:
- 30.7
- Material:
- Aluminum, Steel, Glass
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- Yes
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 9 kW