50 gal. 9 kW 240 V 3-Phase Aluminum Water Heater

You last purchased this on
 
A.O. Smith

Conservationist® 50 gal. 9 kW 240 V 3-Phase Aluminum Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Conservationist® 50 gal. 9 kW 240 V 3-Phase Aluminum Water Heater

  • Fast #
  • Part #ADRE5222D032000
  • Item #3102678
  • Manufacturer Part #100121413
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Designed for use as a recovery heater having its own storage tank
  • One temperature control and manual reset high temperature shut off per element
  • Standard voltages
  • Factory installed terminal block
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Glass lined tank
  • Three year limited tank and 1 year limited parts warranty
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Conservationist®
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
21-3/4 in
Height:
55-3/4 in
IAPMO Listed -:
No
Ignition System:
Electronic Ignition
Material:
Steel, Glass
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
9 kW