A.O. Smith

Conservationist® 50 gal. 9 kW 240 V Single Phase Aluminum SWI Water Heater

Part #ADRE5212D032000  |  Manufacturer Part #100121386

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: Conservationist®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 21-3/4 in

Height: 55-3/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: Glass, Steel

Maximum Pressure: 150 psi

NSF Certified: Yes

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Volts: 240V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 9