A.O. Smith Conservationist® 65 gal. Natural Gas Magnetic Water Heater

ABT6510L010000

Capacity

65 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
65000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.3
Capacity
65 gal
Collection
Conservationist®
Diameter
25-1/2 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
65 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
65
Maximum Pressure
160 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Watts
19

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday