A.O. Smith

Conservationist® 80 gal. 4.5 kW 240 V 3 Phase Magnetic Water Heater

Part #APXHT80P352172000  |  Manufacturer Part #9241259011

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: For Sale in CA

Capacity: 80 gal

Collection: Conservationist®

Diameter: 26 in

Height: 62 in

Ignition System: Electronic Ignition

Phase: Three Phase

Power Source: Electric

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Watts: 4.5

Width: 26 in