81 gal. 370 MBH Natural Gas Water Heater
Conservationist® 81 gal. 370 MBH Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permaglas ultra coat glass lining - exclusive process provides superior protection against corrosion
- Barometric draft damper ensures proper draft for maximum efficiency
- Seven automatic controls with safety shutoff - high temperature limit control (manual reset), dual thermostats for accurate temperature control 120 - 180°F
- Must be installed on non-combustible surface
- Maximum hydrostatic working pressure of 160 psi
- Factory start-up included - required for activating warranty and assuring maximum performance: contact your local sales representative or authorized start-up agent to arrange a free certified start-up
- Thermal efficiency of 80%
- Handhole cleanout allows easy access to tank interior for cleaning
- CoreGard™ anode rods with stainless steel core provide additional corrosion protection
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 370000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 81 gal
- Collection:
- Conservationist®
- Color Finish Name:
- White
- Diameter:
- 27-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 85-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- MBH:
- 370
- Material:
- Glass, Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Width:
- 27-3/4 in