A.O. Smith Conservationist® 98 gal. Natural Gas Aluminum Water Heater

ABT10002L010000

Capacity

98 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Accurate, dependable control system that requires no electric connections and has a fixed automatic gas shutoff device for added safety
  • CSA certified and ASME rated T&P relief valve
  • Cleanout allows for easy tank cleaning
  • Completely factory assembled with only gas, water and vent connections needed
  • Complies with Texas and other districts requirements for NOx emissions less than 40 ng/j
  • Eco friendly green choice burner for cleaner emissions
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Glass lined tank
  • Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
  • Low profile diverter furnished as standard equipment

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
75100
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
98 gal
Collection
Conservationist®
Color Finish
Grey
Diameter
26-1/2 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
68-5/8 in
IAPMO Listed
No
Ignition System
Gas Fired
MBH
75.1
Material
Glass, Steel
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
1 in
UL Listed
No
Water Heater Type
Thermal Efficiency
Watts
22

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday