A.O. Smith

Conservationist® California Energy Commission Registered 74 Gallon 75.1MBH Propane Water Heater MAG

Part #ABT8003P040S19  |  Manufacturer Part #100280067

Type:

BAR701350
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fully automatic controls with safety shutoff
  • Glasslined tank maximizes tank life - heavy gauge steel jacket is finished with baked enamel over bonderized undercoat
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Complies with Texas and other districts requirements for Nox emission less than 40 ng/j
  • Low profile draft diverter furnished as standard equipment
  • Eco friendly Green Choice® burner for cleaner emissions
  • Handhole cleanout allows for easy tank cleaning
  • Anodic protection
  • Integral automatic gas shutoff system prevents excessive water temperature
  • CSA certified and ASME rated T&P relief valve

Specifications

BTU: 75100

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 74 gal

Collection: Conservationist®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 26-1/2 in

Fuel Type: Propane

Height: 61-1/8 in

IAPMO Listed: No

Ignition System: Pilot

MBH: 751

Material: [Glass, Steel]

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 1 in

Type: BAR701350

UL Listed: No