A.O. Smith Cyclone® 130 gal. Liquid Propane Gas Water Heater

ABTH300A01P000000

Capacity

119 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Conventional power venting or direct venting
  • High efficiency modulating pre-mix powered burner
  • Intelligent control system with LCD display
  • Mechanical venting versatility
  • Permaglas® ultra coat glass lining
  • Powered anodes
  • Space saving design for installation flexibility
  • Submerged combustion chamber with helical heat exchanger coil
  • Three year limited tank and 1 year limited parts warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
300000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
119 gal
Collection
Cyclone®
Color Finish
White
Diameter
33-1/10 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
75-3/4 in
IAPMO Listed
No
Ignition System
Intermittent Electronic Ignition
MBH
300
Material
Glass, Steel
Maximum Pressure
160 psi
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Water Heater Capacity Range
Greater than 100 gal
Water Heater Type
Thermal Efficiency

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday