100 gal. Tall 150 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Cyclone® 100 gal. Tall 150 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH15000N000000
  • Item #450735
  • Manufacturer Part #100234884
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Cyclone® 100 gal. Tall 150 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Submerged combustion chamber with helical heat exchanger coil
  • Powered anodes
  • Intelligent control system with LCD display
  • Space saving design for installation flexibility
  • Conventional power venting or direct venting
  • High efficiency modulating pre-mix powered burner
  • Mechanical venting versatility
  • Permaglas® ultra coat glass lining
  • Three year limited tank and 1 year limited parts warranty
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
Yes
Application:
Commercial
BTU:
150000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
Cyclone®
Diameter:
27-3/4 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
76 in
Lining of Tank:
Permaglas®
MBH:
150
Power Source:
Gas
Pressure - High:
160
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
No
Vent Type:
Direct Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
555 lb