119 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater
Cyclone® 119 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Submerged combustion chamber with helical heat exchanger coil
- Powered anodes
- Intelligent control system with LCD display
- Space saving design for installation flexibility
- Conventional power venting or direct venting
- High efficiency modulating pre-mix powered burner
- Mechanical venting versatility
- Permaglas® ultra coat glass lining
- Three year limited tank and 1 year limited parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 399900
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 119 gal
- Collection:
- Cyclone®
- Diameter:
- 33-1/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 75-3/4 in
- Lining of Tank:
- Permaglas®
- MBH:
- 399.9
- Power Source:
- Gas
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Weight:
- 855 lb