119 gal. Tall 499 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Cyclone® 119 gal. Tall 499 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTH50000N000000
  • Item #4160945
  • Manufacturer Part #100234956
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Cyclone® 119 gal. Tall 499 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spiral heat exchanger keeps hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • Anodes provides long-lasting tank protection in varying water conditions
  • Cyclone® Xi direct vent system is iCOMM compatible and can be monitored from remote locations
  • Three year warranty
  • PermaGlas® ULTRA COAT™ glass lining provides superior protection against corrosion
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
499000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
119 gal
Collection:
Cyclone®
Diameter:
33 in
Fuel Type:
Natural Gas
Height:
75-1/2 in
Lining of Tank:
Permaglas®
MBH:
499
Power Source:
Gas
Pressure - High:
160
Supply Pipe Connection Size:
1/2 in
UL Listed:
Yes
Vent Type:
Direct Vent
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall