10 gal. 6kW 240V Commercial Lowboy Electric Water Heater
Dura-Power™ 10 gal. 6kW 240V Commercial Lowboy Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Designed for use as a recovery heater having its own storage tank
- Simplified circuitry and color coded for ease of service
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal block
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- UL approved field conversion
- Anode rod for maximum corrosion protection
Specifications
- ANSI:
- ANSI Z2223.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.3
- Capacity:
- 10 gal
- Collection:
- Dura-Power™
- Color Finish Name:
- Grey
- Diameter:
- 18 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Height:
- 18-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- Material:
- Steel
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 240V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 6 kW