Dura-Power™ 10 gal. Lowboy 2.5kW Single Element Electric Commercial Water Heater

Part #ADEL1010C011S19  |  Item #3355952  |  Manufacturer Part #100131637

Capacity:

10 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

Capacity: 10 gal

Coating: Enamel

Collection: Dura-Power™

Diameter: 18 in

Energy Star Compliant: No

Height: 18-1/4 in

IAPMO Listed: No

Material: Magnesium

NSF Certified: No

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

UL Listed: No

Volts: 120V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 2.5