A.O. Smith Dura-Power™ 19 Gallon 4.5 KW 208 Volts 1 PH Lowboy Water Heater Magnesium

ADEL2010G013S19

Manufacturer Part #: 100131923

Type

ADEL2010G013S19

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
19 gal
Collection
Dura-Power™
Color Finish
Grey
Color Finish Category
Greys
Diameter
21-3/4 in
Height
22-1/4 in
IAPMO Listed
No
Material
Glass, Steel
Power Source
Electric
Supply Pipe Connection
3/4 in
Type
ADEL2010G013S19
UL Listed
No
Volts
208V
Watts
4.5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday