A.O. Smith

Dura-Power™ 20 gal Lowboy 1.5kW Single Element Commercial Electric Water Heater

Part #ADEL2010A011S19  |  Manufacturer Part #100131959

Capacity:

20 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 20 gal

Coating: Enamel

Collection: Dura-Power™

Color Finish: Baked Enamel

Diameter: 21-3/4 in

End Connection 1: FNPT

End Connection 2: FNPT

Energy Star Compliant: No

Height: 22-1/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: [Steel, Glass, Zinc, Copper]

Maximum Pressure: 150 psi

Maximum Temperature: 1600

NSF Certified: No

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 110 to 170 Deg F

UL Listed: Yes

Volts: 120V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 1.5