A.O. Smith
Dura-Power™ 24kW 119 gal. Commercial Water Heater
Part #ADRE120A22F065000 | Item #3355820 | Manufacturer Part #100122446
Capacity:
119 galProduct Details
- Designed for use as a recovery heater having its own storage tank
- Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
- Patented elements provide long life and superior scaling resistance
- Glass lined tank
- Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
- Standard voltages
- Factory installed terminal block
- One temperature control and manual reset high temperature shut off per element
- CSA certified and ASME rated T&P relief valve
- Three year limited tank and 1 year limited parts warranty
Documents
Specifications
AMP: 48
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Capacity: 119 gal
Collection: Dura-Power™
Depth: 35-3/4 in
Diameter: 29-1/2 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
GSA Approved: No
Height: 62-1/4 in
IAPMO Listed: No
Material: [Steel, Glass]
Maximum Pressure: 150 psi
Maximum Temperature: 180
NSF Certified: No
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 1-1/4 in
UL Listed: Yes
Volts: 480V
Water Heater Capacity Range: Greater than 100 gal
Water Heater Type: Tall
Watts: 24