A.O. Smith

Dura-Power™ 30 gal 120V Commercial Lowboy Electric Water Heater

Part #ADEL3010D021000  |  Manufacturer Part #100132023

Capacity:

30 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion

Specifications

ANSI Specifications: ANSI Z2223.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 30 gal

Collection: Dura-Power™

Color Finish: Grey

Diameter: 21-3/4 in

End Connection 1: FNPT

Energy Star Compliant: No

Height: 30-7/8 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: Steel

NSF Certified: No

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 120V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 3