30 gal. Lowboy 4.5kW 2-Element Electric Commercial Water Heater
Dura-Power™ 30 gal. Lowboy 4.5kW 2-Element Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Designed for use as a recovery heater having its own storage tank
- Simplified circuitry and color coded for ease of service
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal block
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- UL approved field conversion
- Anode rod for maximum corrosion protection
Specifications
- ANSI:
- ANSI Z2223.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.3
- Capacity:
- 30 gal
- Coating:
- Enamel
- Collection:
- Dura-Power™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 21-3/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 30-7/8 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- Material:
- Steel, Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW